Select Country and Language Europe, Middle East & Africa / English
Change Country
0185-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0185-002 | Standalone Video Server, 4-Channel, Wall/Cage Mount, MPEG-4: Up to 20/17 (NTSC/PAL) fps at CIF & Motion JPEG: Up to 30/25 (NTSC/PAL) fps at CIF, EMEA Version

  • Manufacturer # 0185-002
  • Anixter #277640
Capacity: 1 CHANNEL
Voltage/Current Type: 12 VDC
Description

4 channel NTSC/PAL video encoder. Motion JPEG and MPEG-4. Up to 120/100 total fps. I/O for alarm/event handling. RS-232/RS-485 for data and PTZ control.

Features
  • Four-channel video server
  • Simultaneous motion JPEG and MPEG-4 streams in resolutions up to 704x576
  • Video motion detection and pre/post-alarm buffer
  • Support for PTZ and dome cameras
  • Standalone and blade versions available
  • Full-featured, digital benefits for analog surveillance systems
  • Built-in motion detection and powerful event management
  • Advanced network security
  • De-interlace filter which improves image quality in the highest resolution (4CIF)
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Included accessories - power supply, mounting and connector kits, installation guide, CD with installation and management tools, software and user's manual, 1 windows decoder user license
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items