Select Country and Language Europe, Middle East & Africa / English
Change Country
0187-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0187-002 | 205 Series Fixed Network Box Camera, 640 X 480, 4 mm Fixed Iris Lens, 30 fps, Video: MJPEG, EMEA Version

  • Manufacturer # 0187-002 | 205
  • Anixter #271856
Environment: OUTDOOR
PoE: NO
Signal Process: DIGITAL
Features
  • The AXIS 205 is a small, easy-to-use camera that you can place virtually anywhere; It has it's own IP address and built-in web server, so it goes anywhere your network goes instead of being tied to your computer
  • Offers superior image quality with thr ee resolutions up to 640x480
  • It provides up to 30 fps in all modes and supports up to 20 users simultaneously
  • Able set up multiple cameras affordably, can view live video from any standard browser and even add password protection to restrict viewing
  • Monitor property, people or businesses, broadcast events, products or facilities to others locally as well as over the Internet
  • Keep an eye on reception areas, entrances or queues
  • Small, compact size
  • Motion JPEG image quality
  • Built-in weerver
  • Three different resolutions, up to 640x480
  • Support time synchronization with a NTP server (Network Time Protocol)
  • Text, date and time overlay
  • Support for up to 20 simultaneous users
  • AXIS Internet dynamic DNS service (one-click instalion)
  • Ability to print and save snapshots
Specifications
  • Network Camera
  • Lens: 4 mm, Fixed-Iris
  • Picture Resolution: 640 X 480, 320 X 240, 160 X 120
  • Video Compression Format: Motion JPEG
  • Frame Rate: 30 fps
  • Minimum Illumination/Sensitivity: 10 to 10.000 Lux
  • Rotation Angle: 180 Degree
  • Supported Systems: Windows 98, Windows 2000 And XP, Linux, UNIX, Mac OS, Mac OS X
  • Local Memory: 8 MB, 2 MB Flash
  • Power Source: 5 - 5.5 Volt DC, Minimum 400 mA
  • Dimensions: 85 mm Height x 55 mm Width x 34 mm Depth
  • Weight: 177 g
  • Operating Temperature: 5 to 40 deg C (41 to 104 deg F)
  • Environmental: 20 - 80% RHG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items