Select Country and Language Europe, Middle East & Africa / English
Change Country
0197-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0197-003 | 210 Series Superior Video Fixed Network Box Camera, 640 X 480, 4 mm Fixed Iris Lens, 30 fps, 1/4 Progressive Scan RGB CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, UK Version

  • Manufacturer # 0197-003
  • Anixter #283680
Compression Type: MJPEG
Environment: INDOOR
Lens Type: FIXED 4 MILLIMETER
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Indoor camera, fixed lens. 1/4" progressive scan CCD. Up to VGA 640x480 resolution at 30 fps frame rate. Motion JPEG and MPEG-4. Video Motion Detection and I/O for alarm/event handling. Includes adjustable stand and power supply.

Features
  • Simultaneous motion JPEG and MPEG-4
  • Built-in video motion detection and advanced event management
  • Professional indoor surveillance and remote monitoring
  • Superior video quality for professional indoor applications, superior image quality with proressive scan
  • 30 frames per sec in VGA resolution (640x480 pixels)
  • Network security using multiple user access levels with password protection and IP address filtering
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth fr streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Video streaming simultaneous MPEG-4 and motion JPEG controllable frame rate and bandwidth VBR/CBR MPEG-4
  • Image settings - compression, color, brightness, contrast, white balance, exposure control, rotation, fine tuning of behavior at low light text and image overlay privacy mask
  • Alarm events - file upload via FTP, HTTP and email notification via email, HTTP and TCP external output activation
  • Connectors - RJ45 10BASE-T/100BASE-TX terminal block for 1 alarm input, 1 output and alternative power connection
  • Intelligent video - video motion detection
  • Alarm triggers - intelligent video and external input
  • Video buffer - 1.2 MB pre- and post alarm
  • Included accessories - power supy, connector kit, stand, installation guide, CD with installation tool, recording software and user's manual, windows decoder 1-user license
Specifications
  • Superior Video Network Camera
  • Sensor Type: 1/4 Progressive Scan RGB CCD
  • Lens: 4.0 mm, F1.2, Fixed-Iris, CS Mount
  • View Angle: 48 Degree Horizontal
  • Picture Resolution: 160 X 120 To 640 X 480
  • Electronic Shutter: 1/12500 to 2 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: Up To 30 fps; Motion JPEG: Up To 30 fps
  • Minimum Illumination/Sensitivity: 1.0 Lux, F1.2
  • Network Protocol: IPv4/v6, HTTP, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, DNS, DynDNS, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 16 MB RAM, 4 MB Flash
  • Power Source: 7 - 20 Volt DC Max, 7 Watt
  • Dimensions: 3.2 Inch Width x 6.6 Inch Depth
  • Weight: 250 g (0.55 lb)
  • Operation Temperature: 5 to 45 deg C (41 - 113 deg F)
  • Environmental Conditions: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items