Select Country and Language Europe, Middle East & Africa / English
Change Country
0197-072-01 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0197-072-01 | 4 X 210 CAMERA & AXIS CAMERA SWITH LICENCE FOR 10 CAMERAS

  • Manufacturer # 0197-072-01
  • Anixter #288725
Compression Type: MJPEG
Environment: INDOOR
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items