Select Country and Language Europe, Middle East & Africa / English
Change Country
0197-086 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0197-086 | 210 Series Fixed Network Box Camera, 640 X 480, 4 mm Fixed Iris Lens, 30 fps, PoE, 1/4 Progressive Scan RGB CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, Australian Version

  • Manufacturer # 0197-086 | 210
  • Anixter #317708
Compression Type: MJPEG
Environment: INDOOR
Lens Type: FIXED 4 MILLIMETER
PoE: NO
Position Type: FIXED
Signal Process: IP
Features
  • Deliver superior image quality using progressive scan, in up to 30 fps in 640x480 VGA resolution
  • Simultaneous MPEG-4 and motion JPEG video streams can be provided, allowing for optimization in image quality and bandwidth
  • Support video motion detection and advanced event management, including pre/post alarm image buffering
  • Supports Power over Ethernet, allowing power to be delivered via the network, which eliminates the need for power cables and reduces installation costs
  • Network security using multiple user access levels with password protection and IP address filtering
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 1.2 MB pre- and post alarm video buffer
Specifications
  • Network Camera
  • Sensor Type: 1/4 Progressive Scan RGB CCD
  • Lens: 4 mm, Fixed-Iris, CS Mount
  • View Angle: 48 Degree Horizontal
  • Picture Resolution: 160 X 120 To 640 X 480
  • Electronic Shutter: 1/12500 to 2 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: 30 fps For Both MPEG-4 And Motion JPEG
  • Minimum Illumination/Sensitivity: 1.0 Lux
  • Network Protocol: IPv4/v6, HTTP, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, DNS, DynDNS, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 16 MB, 4 MB Flash
  • Power Source: 7 - 20 Volt DC
  • Power Consumption: Maximum 7 Watt
  • Dimensions: 38 mm x 88 mm x 157 mm
  • Weight: 250 g
  • Operating Temperature: 5 to 45 deg C (41 to 113 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items