Select Country and Language Europe, Middle East & Africa / English
Change Country
0198-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0198-002 | 211 Series Superior Video Fixed Network Box Camera, 640 X 480, 3.0 - 8.0 mm Lens, 30 fps, PoE, 1/4 Progressive Scan RGB CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, EURO Version

  • Manufacturer # 0198-002
  • Anixter #281171
Compression Type: MPEG4
Environment: INDOOR
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Vari-focal DC-iris lens. 1/4" progressive scan CCD. Down to 0.75 Lux. Up to VGA 640x480 resolution at 30 fps frame rate. Motion JPEG and MPEG-4. Video Motion Detection and I/O for alarm/event handling. Power over Ethernet. Includes adjustable stand and power supply.

Features
  • Vari-focal DC-iris lens for outdoor light conditions
  • Built-in video motion detection and advanced event management
  • Power over Ethernet
  • Simultaneous motion JPEG and MPEG-4
  • Superior video quality for professional indoor/outdoor uses; Superior ige quality with progressive scan
  • 30 frames per sec in VGA resolution (640x480 pixels)
  • Network security using multiple user access levels with password protection and IP address filtering
  • Supports Quality of Service (QoS) which helps secure the ncessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Video streaming - simultaneous MPEG-4 and motion JPEG controllable frame rate and bandwidth VBR/CBR MPEG-4
  • Image settings - compression, color, brightness, contrast, white balance, exposure control, rotation, fine tuning of behavior at low light text and image overlay privacy mask
  • Alarm events - file upload via FTP, HTTP and email notification via email, HTTP and TCP external output activation
  • Connectors - RJ45 10BASE-T/100BASE-TX terminal block for 1 alarm input, 1 output and alternative power connection
  • Intelligent video - video motion detection
  • Alarm triggers - intelligent video and external input
  • Video buffer - 1.2 MB pre- and post alarm
  • Included aessories - power supply, connector kit, stand, installation guide, CD with installation tool, recording software and user's manual, windows decoder 1-user license
Specifications
  • Superior Video Network Camera
  • Sensor Type: 1/4 Progressive Scan RGB CCD
  • Lens: 3.0 - 8.0 mm, F1.0, DC-Iris, CS Mount
  • View Angle: 27 to 67 Degree Horizontal
  • Picture Resolution: 160 X 120 To 640 X 480
  • Electronic Shutter: 1/12500 to 2 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: Up To 30 fps; Motion JPEG: Up To 30 fps
  • Minimum Illumination/Sensitivity: 0.75 Lux, F1.0
  • Network Protocol: IPv4/v6, HTTP, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, DNS, DynDNS, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 16 MB RAM, 4 MB Flash
  • Power Source: 7 - 20 Volt DC Max, 7 Watt, Power Over Ethernet IEEE 802.3af Class 2
  • Dimensions: 3.2 Inch Width x 6.9 Inch Depth
  • Weight: 250 g (0.55 lb)
  • Operation Temperature: 5 to 45 deg C (41 - 113 deg F)
  • Environmental Conditions: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items