Select Country and Language Europe, Middle East & Africa / English
Change Country
0199-026 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0199-026 | 206 Series Fixed Network Box Camera, 640 X 480, 4 mm Fixed Iris Lens, 30 fps, 1/4 Progressive Scan CMOS Sensor, Video: MJPEG, Australian Version

  • Manufacturer # 0199-026 | 206
  • Anixter #317707
Environment: OUTDOOR
PoE: NO
Signal Process: DIGITAL
Features
  • Small enough to fit in the palm of your hand, AXIS 206 delivers crisp and clear images even in low-light conditions, using a progressive scan CMOS image sensor and advanced signal processing
  • Video compression provides high quality Motion JPEG at up t o 30 fps in all resolutions up to VGA 640x480 pixels
  • Easy to set up and use, comes with a free multilingual product interface for remote viewing and management, reachable via a standard web browser
  • Also included is the AXIS camera station one software for monitoring, recording, playback and event management
  • Superior image quality
  • Built-in web server for monitoring via standard browser on windows
  • 32-bit RISC CPU motion JPEG compression chip, 16 MB RAM, 4 MB flash
  • Operates in light condions down to 4 Lux
Specifications
  • Network Camera
  • Sensor Type: 1/4 Progressive Scan CMOS
  • Lens: 4 mm, F2.0, Fixed-Iris
  • View Angle: 55 Degree Horizontal
  • Picture Resolution: 640 X 480, 320 X 240, 160 X 120
  • Electronic Shutter: 1/10000 to 1/2 Sec
  • Video Compression Format: Motion JPEG
  • Frame Rate: 30 fps
  • Minimum Illumination/Sensitivity: 4 to 10000 Lux
  • Network Protocol: IPv4, HTTP, TCP, ICMP, UDP, SMTP, FTP, DHCP, UPnP(TM), Bonjour, ARP, DNS, DynDNS, NTP
  • Supported Systems: Windows (XP, 2000, NT4.0, ME), Linux, Mac OS X Web Browsers: Windows Internet Explorer 5.x Or Later
  • Local Memory: 16 MB, 4 MB Flash
  • Supported Languages: Chinese, English, French, German, Italian, Japanese, Korean And Spanish
  • Power Source: 5 - 5.5 Volt DC, Minimum 400 mA
  • Power Consumption: Maximum 2.5 Watt DC
  • Dimensions: 85 mm x 55 mm x 34 mm
  • Weight: 177 g
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items