02-002-13 | SUPERIOR ESSEX

SUPERIOR ESSEX | 02-002-13 | CABLE, 24 AWG, 1 PAIR, (CONDUCTOR CODING: BLUE AND YELLOW, YELLOW AND BLUE) SOLID BARE COPPER CONDUCTOR SEMI RIGID PVC NO CUT LENGTHS

  • Manufacturer # 02-002-13
  • Anixter #J-1P24CBQA
AWG: 24
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 1 PAIR
Fire Rating: RISER
Insulation Color: Blue Yellow
No. of Pairs: 1
Type: CROSS CONNECT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items