Select Country and Language Europe, Middle East & Africa / English
Change Country
02-020-23 | SUPERIOR ESSEX

SUPERIOR ESSEX | 02-020-23 | 2pr X 24awg Cross-Connect Wire CAT5 1KFT SPOOL

  • Manufacturer # 02-020-23
  • Anixter #J-2P24CBQE-5
AWG: 24
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 2 PAIR
Fire Rating: GENERAL PURPOSE
Insulation Color: Blue White Orange White
No. of Pairs: 2
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: CROSS CONNECT
Vendor No.: 02-020-23
Description

Cross-Connect Category 5 Wire is designed with a tighter twist to support higher data speeds and is intended for connections in cross connect cabinets.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items