02-100-03 | SUPERIOR ESSEX

SUPERIOR ESSEX | 02-100-03 | Copper Cable, 50 Pair, 24 AWG, ARMM Series Cable, Riser Rated, Solid Annealed Copper Conductor, Corrugated 8 mil Aluminum Tape Shield, Grey PVC Jacket

  • Manufacturer # 02-100-03
  • Anixter #CMR-005024SUP-EAA
AWG: 24
Approx. Wt. lb./1,000 ft.: 140
Conductor/Pair Count: 50 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 25
Nom. O.D. (in.): 0.530
Type: RISER CABLE
Description

The ARMM Series cables are intended for vertical and horizontal distribution in commercial buildings and meet Category 3 electrical specifications. This includes all applications except those in plenums. These cables have a fireretardant PVC jacket and have been listed as CMR rated, in accordance with the National Electrical Code. ARMM cables are color coded to match standard Outside Plant (OSP) cable designs. The cable consists of solid soft bare copper that's insulated with foam polyethylene and a skin of PVC. Cores through 900-pair are color coded to match the standard PIC color code. Cables 1,200-pair and larger have a "Mirror Image" color code. Spare pairs are offered in cables of 1,200-pair and larger. An alvyn sheath is applied overall. The alvyn sheath consists of a 8 mil aluminum tape applied longitudinally and bonded to a gray PVC outer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items