Select Country and Language Europe, Middle East & Africa / English
Change Country
02-223-13 | SUPERIOR ESSEX

SUPERIOR ESSEX | 02-223-13 | Copper Cable,2 Pair, 24 AWG, Cross-Connect Wire Indoor/Outdoor White/Orange White/Green, 1000 FT./305MT Spool

  • Manufacturer # 02-223-13
  • Anixter #J-2P24CBQL
AWG: 24
Band Mark Color: White Orange White Green
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 2 PAIR
Fire Rating: GENERAL PURPOSE
Insulation Color: Orange White Green White
No. of Pairs: 2
Type: CROSS CONNECT
Vendor No.: 02-023-13
Description

Indoor/Outdoor Cross-Connect Wire is intended for cross-connecting points in building entrance enclosures at subscriber's premises and/or in Outside Plant (OSP) enclosures. Each insulated conductor is identified by a combination of solid insulation color, except as noted.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items