Select Country and Language Europe, Middle East & Africa / English
Change Country
0201-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0201-003 | 206W Series Fixed Network Box Camera, 640 X 480, 4 mm Fixed Iris Lens, 30 fps, 1/2 Progressive Scan CMOS Sensor, Video: MJPEG, UK Version

  • Manufacturer # 0201-003
  • Anixter #281170
Compression Type: MJPEG
Environment: INDOOR
Lens Type: FIXED 4 MILLIMETER
PoE: NO
Position Type: FIXED
Signal Process: IP
Features
  • Features built-in Wi-Fi compliant 802.11b wireless connection, giving you the freedom to place the camera where its needed, instead of where the network outlet is
  • Supports HDTV widescreen format (16:9)
  • Going beyond regular TV resolution, it provides significant advantages over traditional analog CCTV security cameras
  • Supports time synchronization with a NTP server (Network Time Protocol)
  • UPnP, NAT traversal
  • Built-in web server, does not require any additional hardware or software to operae
  • Text, date and time overlay
  • Support for up to 10 simultaneous users
  • Free AXIS Internet dynamic DNS service (one-click installation)
  • Ability to view and save snapshots
  • Compliance With The Axis HTTP API For Application Developers And Systentegrators
Specifications
  • Network Camera
  • Sensor Type: 1/2 Progressive Scan CMOS
  • Sensor Size: 12.700 mm
  • Lens: 4 mm, F2.0, Fixed-Iris
  • View Angle: 55 Degree Horizontal
  • Picture Resolution: 640 X 480, 320 X 240, 160 X 120
  • Video Compression Format: Motion JPEG
  • Frame Rate: 30 fps
  • Minimum Illumination/Sensitivity: 4 to 10000 Lux
  • Rotation Angle: 180 Degree
  • Wireless / WiFi: Yes (Both)
  • Network Protocol: Time Synchronization With a NTP Server
  • Supported Systems: Windows (XP, 2000, NT4.0, ME), Linux, Mac OS X Web Browsers: Windows Internet Explorer 5.x Or Later
  • Local Memory: 16 MB, 4 MB Flash
  • Power Source: 5 - 5.5 Volt DC, Minimum 400 mA
  • Dimensions: 85 mm x 55 mm x 34 mm
  • Weight: 177 g
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items