Select Country and Language Europe, Middle East & Africa / English
Change Country
0202-140 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0202-140 | Camera Station Base License, IT: 10-Base, Italian

  • Manufacturer # 0202-140
  • Anixter #327074
Software: 10 NODES
Type: SOFTWARE
Description

In Italian. Versatile IP surveillance software for recording and viewing live video remotely. Record continuously, on alarm or when motion is detected with instant playback of recorded images. Base pack with a license for 10 Axis network video channels. Includes a 1 year free software upgrade right. Delivered in a box with CD-ROM and QIG.

Features
  • AXIS Camera Station allows for easy addition of licenses for up to 100 video channels
  • A proven video management system
  • Optimized for Axis network video products
  • Quick system setup and intuitive operation
  • Efficient investigation and high definition identification
  • Extensive support organization
  • Optimized for small to mid sized installations
  • Ease of operation in focus
  • Staying with our customers all the way
  • AXIS camera station is a monitoring and recording system for small- to mid-sized installations
  • Optimized for Axis network video products, this software offers easy installation and setup and an intuitive user interface for effective investigation and high-definition identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items