Select Country and Language Europe, Middle East & Africa / English
Change Country
0202-720 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0202-720 | S1016 RECORDER 3TB WORKSTATION16-CHANNEL LICENSES

  • Manufacturer # 0202-720 | S1016
  • Anixter #599842
Audio: NO
Capacity: 16 CHANNEL
Storage Capacity: 3 TERABYTES
Type: NVR
Description

xis Camera Station S1016 Recorder, 3TB workstation. Preloaded with preconfigured AXIS Camera Station software and 16-channel licenses and other software e.g. windows. Hardware components such as graphic card and redundant hard disks optimized for surve illance. Includes three year hardware and software support, international keyboard and mouse and support for multiple monitors.

Must be a reseller to purchase this product

Discontinued by the manufacturer, for the suggested replacement see Anixter 698983

Features
  • Preloaded with AXIS Camera station software with already existing key features ie: intuitive operation,
  • effective investigation, high-definition identification
  • Quick installation with preconfigured AXIS Camera Station settings
  • Preloaded with AXIS Camera Station licenses for specified number of channels
  • All other necessary software such as windows is preloaded
  • Support for Active Directory Multiple user access levels with password protection
  • Optimized storage capacity for surveillance purposes
  • AXIS Camera Station S9001 Desktop Terminal for easy set-up of a surveillance workstation available as an option
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items