Select Country and Language Europe, Middle East & Africa / English
Change Country
0202-730 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0202-730 | S1032 RECORDER, 9TB RACK SERVER, 32-CHANNEL LICENSES

  • Manufacturer # 0202-730 | S1032
  • Anixter #599853
Audio: NO
Capacity: 32 CHANNEL
Mount Type: RACK
Storage Capacity: 9 TERABYTES
Type: NVR
Description

Axis Camera Station S1032 Recorder, 9TB rack server. Preloaded with preconfigured AXIS Camera Station software and 32-channel licenses and other software e.g. windows. Hardware components optimized for surveillance such as redundant hard disks and powe r supplies. Includes three year hardware and software support. AXIS S9001 Desktop Terminal available as an option.

Must be a reseller to purchase this product

Discontinued by the manufacturer, for the suggested replacement see Anixter # 698987

Features
  • Preloaded with AXIS Camera station software with already existing key features ie: intuitive operation,
  • effective investigation, high-definition identification
  • Quick installation with preconfigured AXIS Camera Station settings
  • Preloaded with AXIS Camea Station licenses for specified number of channels
  • All other necessary software such as windows is preloaded
  • Support for Active Directory Multiple user access levels with password protection
  • Optimized storage capacity for surveillance purposes
  • AXIS mera Station S9001 Desktop Terminal for easy set-up of a surveillance workstation available as an option
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items