Select Country and Language Europe, Middle East & Africa / English
Change Country
0202-770 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0202-770 | S9001 DESKTOP TERMINAL USED W/S1032/S1048 RECORDING SERVERS

  • Manufacturer # 0202-770 | S9001
  • Anixter #599889
Audio: NO
Mount Type: DESKTOP
Type: NVR
Description

Axis Camera Station S9001 Desktop Terminal to be used with AXIS S1032 or AXIS S1048 recording servers. Preloaded with preconfigured AXIS Camera Station software client and other software e.g. windows. Hardware components optimized for high-definition s urveillance. Three year hardware and software support, international keyboard and mouse, support for multiple screens.

Must be a reseller to purchase this product

Discontinued by the manufacturer, for the suggested replacement see Anixter # 698992

Features
  • Preloaded with AXIS Camera station software with already existing key features ie: intuitive operation,
  • effective investigation, high-definition identification
  • Quick installation with preconfigured AXIS Camera Station settings
  • Preloaded with AXIS Camera Station licenses for specified number of channels
  • All other necessary software such as windows is preloaded
  • Support for Active Directory Multiple user access levels with password protection
  • Optimized storage capacity for surveillance purposes
  • Camera Station S9001 Desktop Terminal for easy set-up of a surveillance workstation available as an option
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items