0202-850 - AXIS COMMUNICATIONS - S9001 MKII | Anixter
0202-850 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0202-850 | S9001 MK II Desktop Terminal

  • Manufacturer # 0202-850 | S9001 MKII
  • Anixter #698992
Mount Type: DESKTOP
Operating System: WINDOWS
Type: WORKSTATION
Description

Compact Desktop Terminal with small form factor to be used with Axis S1032 or Axis S1048 recording servers. The terminal is preloaded with AXIS Camera Station software client and all other necessary software e.g. Windows 10IoT. Includes three year hard ware warranty and onsite hardware replacement service, international keyboard and mouse, support for two monitors.

Must be a reseller to purchase this product.

Features
  • Support for 4K Ultra HD surveillance
  • Easy expansion of storage capacity
  • Preloaded with AXIS Camera Station software with already existing key features i.e.
  • Intuitive operation, Effective investigation, High definition identification, support for thirdparty devices,
  • etc.
  • Quick installation with preconfigured AXIS Camera Station settings
  • Preloaded with AXIS Camera Station licenses for specified number of channels
  • All other necessary software such as Windows 10 IoT is preloaded
  • Hardware validated tested for surveillance purposes
  • The solutions have been extensively tested and the performance has been verified.
  • Three year hardware warranty
  • On-site hardware support: Rack servers: 4hrs, Desktop model and terminals: Next business day
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items