Select Country and Language Europe, Middle East & Africa / English
Change Country
0205-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0205-001 | 232D Series PTZ Network Dome Camera, 768 X 575, 4.1 - 73.8 mm Lens, 30/25 fps, Day/Night, 1/4 Sony EXview HAD CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0205-001
  • Anixter #289814
Compression Type: MJPEG
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Features
  • For demanding security surveillance and remote monitoring applications, the AXIS 231D/232D network dome cameras deliver superior quality motion JPEG and MPEG-4 video in all light conditions over IP networks
  • As with all true domes, the AXIS network do me cameras enable a continuous 360 degree pan operation and support 20 preset positions and guard tour
  • They also provide a complete set of network security features such as HTTPS and IP address filtering and an 18x optical zoom, autofocus lens, with a fast and accurate pan/tilt function
  • Can capture color video in light conditions down to 0.3 Lux, and AXIS 232D, with its automatic or manually removable IR-cut filter, is able to capture black and white video in dark conditions as low as 0.005 Lux
  • 20 preset positions, guard tour, control queue PTZ control
Specifications
  • Network Dome Camera
  • Sensor Type: 1/4 Sony EXview HAD CCD
  • Lens: 4.1 - 73.8 mm
  • View Angle: 48 Degree Wide to 2.8 Degree Tele
  • Picture Resolution: 704 X 480 (NTSC) 768 X 575 (PAL) Maximum; 160 X 120 (NTSC) 176 X 144 (PAL) Minimum
  • Electronic Shutter: 1 to 1/10 Sec
  • Video Compression Format: Motion JPEG, MPEG-4 Part 2 (ISO/IEC 14496-2), Profiles: ASP And SP
  • Frame Rate: 30/25 fps For Both MPEG-4 And Motion JPEG
  • Input/Output: (4) Alarm Inputs And Output
  • Minimum Illumination/Sensitivity: 0.3 Lux (Color); 0.005 Lux (Black/White)
  • Day/Night Mode: Yes
  • Rotation Angle: Pan 360 Degree, Tilt 0 to 90 Degree
  • Network Protocol: HTTP, HTTPS, SSL/TLS, TCP, SNMPv1/v2cv/v3 (MIB-II), RTSP, RTP, UDP, IGMP, RTCP, SMTP, FTP, DHCP, UPnP, ARP, DNS, DynDNS, SOCKS
  • Local Memory: 32 MB, 8 MB Flash
  • Power Source: 24 Volt AC/DC
  • Power Consumption: Maximum 25 Watt
  • Dimensions: 144 mm Dia x 230 mm Height
  • Weight: 1.93 kg Excluding Power Supply
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items