Select Country and Language Europe, Middle East & Africa / English
Change Country
020511323433094 | KNURR EMERSON NETWORK POWER

KNURR EMERSON NETWORK POWER | 020511323433094 | 46/47U 800MMW X 1000MMD EMEA RACK

  • Manufacturer # 020511323433094
  • Anixter #363298
Airflow: FRONT-TO-REAR
Color: GREY
Material: ALUMINUM
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 2320MM
Overall Width: 800MM
Rack Units: 46U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items