020599999999981 | KNURR EMERSON NETWORK POWER

KNURR EMERSON NETWORK POWER | 020599999999981 | 41/42U EMEA CAB, 800WX1000D 0020599999999981 WARDROBE DOORS F&R &1XHAWKI-2

  • Manufacturer # 020599999999981
  • Anixter #370324
Airflow: FRONT-TO-REAR
Material: ALUMINUM
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 2120MM
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items