Select Country and Language Europe, Middle East & Africa / English
Change Country
0210-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0210-021 | Blade Video Server, 1-Channel, Wall/Cage Mount, MPEG-4: Up to 30/25 (NTSC/PAL) fps at 2CIF, 21/17 fps at 4CIF & Motion JPEG: Up to 30/25 (NTSC/PAL) fps at 4CIF, UK & EMEA Version, PK10

  • Manufacturer # 0210-021
  • Anixter #286485
Description

Blade version of AXIS 241S in 10-pack. Cannot be sold separately

Features
  • One-channel video server
  • Simultaneous motion JPEG and MPEG-4 streams in resolutions up to 704x576
  • Video motion detection and pre/post-alarm buffer
  • Support for PTZ and dome cameras
  • Full-featured, digital benefits for analog surveillance systems
  • Built-in motion detection and powerful event management
  • Advanced network security
  • AXIS 241S wins comparative test
  • De-interlace filter which improves image quality in the highest resolution (4CIF)
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Included accessories - power supply, mounting and connector kits, installation guide, CD with installation and management tools, software and user's manual, 1 windows decoder user license
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items