Select Country and Language Europe, Middle East & Africa / English
Change Country
0213-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0213-002 | 292 1-Channel Network Video Decoder, Panel Mount, EMEA Version

  • Manufacturer # 0213-002
  • Anixter #286488
PoE: NO
Features
  • Decodes MPEG-4 and motion JPEG
  • Provides high quality analog video and audio
  • Sequence mode for multiple video sources
  • Supports secure management and encrypted video streams
  • High quality analog video and audio: The AXIS 292 network video decoder decodes digital video and audio streams into analog video signals; This allows analog devices such as monitors and video switches to be connected to an Axis IP-based video system
  • Event management: AXIS 292 can be configured to keep track of multiple events continuously, as well as to switch between video sources at given time intervals; With auto-connect on alarm for example when motion is detected, video can be displayed instantly, allowing the operator to take appropriate action; Large areas can be monitored anywhere the network goes, by switching between up to 128 different video sources; Sensitive video streams can be encrypted using HTTPS
  • Application areas: The AXIS 292 network video decoder is ideal when there is a need to display live video on an analog monitor, for example when showing the entrance of a shopping mall or when using live video for promotion in a store; AXIS 292 can also be used for easily and cost-effectively connecting existing analog video surveillance systems at different locations; Video from analog cameras can be transferred via Axis video servers over an IP network, bridging long or shorter distances, and be converted back to analog video by AXIS 292 decoders at any location on the network
  • AXIS camera management support - the AXIS 292 supports discovery in the AXIS camera management installation and management tool
Specifications
  • Network Video Decoder
  • Video Input: Any Axis Network Camera Or Video Server
  • Video Output: Analog PAL Or NTSC Resolution >500 TVL (Depending On Source Resolution), Adjustable Margins For Various Monitor Types
  • Video Decoding: Motion JPEG And MPEG-4(Auto Detection) Unicast And Multicast Connection Frame Rates Up To 30/25 (NTSC/PAL) Bit Rates Up To 8 Mbps
  • Audio Decoding: Stereo And Mono G.711, G.721, G723 And MPEG-1 Layer-2
  • Video Sequencing: Up To 128 Axis Video Sources May Be Preconfigured Manual Cycling (Video Select Button) Automatic Cycling (Configurable Time Interval) Auto-Connection On Alarm From Video Source
  • Security: Password Protected User Access HTTPS Encryption
  • Connectors: Analog Video Output - Composite Video BNC Or RCA, 1 Vpp, 75 Ohm Or S-Video 4-pol Mini-DIN (Y/C), 1 Vpp, 75 Ohm Ethernet 10BaseT/100BaseTX, RJ45 3.5 mm Jack For Line Out, Stereo, To Active Speaker
  • Casing: Metal Casing, Standalone, Stackable or With Brackets For Wall or Cage Mount
  • Processors and Memory: CPU: AMD SC1200 Decoder: Sigma designs 32 MB RAM 32 MB Flash
  • Power: 7 - 20 Volt DC, Minimum 7 Watt
  • Operating Conditions: 5 to 50 deg C (41 to 122 deg F), Humidity: 20 - 80% RH (Non Condensing)
  • Installation Management and Maintenance: AXIS Camea Management Tool on CD and Web-Based Configuration, Internet Explorer 5.x or Later
  • System Integration: AXIS VAPIX API
  • Supported Protocols: IPv4, HTTP, HTTPS, SSL/TLS, TCP, ICMP, RTSP, RTP, UDP, IGMP, RTCP, SMTP, FTP, DHCP, Bonjour, ARP, DNS
  • Dimnsions: 1.700 Inch x 5.500 Inch x 8.900 Inch (140 mm x 228 mm x 42 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items