Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0214-002 | 1650 Series Network Print Server, 1 USB + 1 Parallel Port, EUR Version

  • Manufacturer # 0214-002
  • Anixter #321698
Duty Rating: MEDIUM
  • USB and parallel connectivity
  • Detailed status report for CAPT and bubble jet printers
  • Enables windows network printing
  • Support for canon multifunctional products
  • Support for faxing
  • Support for scanning with AXIS ScanClient
  • Network Print Server
  • Supported Devices: Support For Canon Printers And Multifunctional Products, Including Support For The Host-Based Printing Methods Canon Advanced Printing Technology (CAPT), Canon Advanced Raster Printing System, UFRII LT And Othe r Printer Types, Such As Canon BubbleJet
  • Connectors: All Standard Ethernet and Fast Ethernet Networks: RJ45 Connector (Category 5 or 6, Shielded Twisted Pair Cable) For 10baseT or 100base TX Ethernet With Full-Duplex Supports: - Ethernet II Frame Typ es - NWay For Auto-Detection of Network Speed
  • Printer Connection: Parallel: 36-Pin Centronics Connector, High-Speed IEEE 1284 Compatible With ECP Support And Throughput Of 1 MB/Sec USB: Support For Low And Full Speed. Compatible With USB 2.0 Printers
  • Front Panel: 2 LED Indicators - Power And Network Test Button For Performing A Factory Default
  • Security: Password Protected Configuration Option To Disable Protocols TCP Printing Restriction SLP Restriction SNMP Restriction
  • Processors And Memor: Processor: AXIS ETRAX 100LX 32-bit 100 MHz RISC Memory: 2 MB Flash, 8 MB RAM
  • Power: Power Provided By External Supply, Maximum 5.6 Watt (Type PS-H Worldwide, 5.1 Volt DC 2000 mA)
  • Operating Conditions: 40 to 105 deg F (5 to 40 deg C); Humidity 10-90% RH (Non-Condensing)
  • Supported Languages: English And Japanese
  • Installation Management and Maintenance: AXIS IP JumpStarter For IP Setting AXIS CAPT Print Monitor For Printer Installation, Can Be Used Regardless Of The Printer Type AXIS ScanClient Internal Web Pages Or FTP For Installation, Configuration, Monitoring And Firmware Upgrading SNMP-MIB II Compliant (RFC 1213) Canon MIB Ver2.50 Printer MIB (RFC1759) HOST MIB (RFC1514) PPM MIB
  • Supported Systems: Microsoft Windows - 98, Me, 2000, X P Server, 2003, And Vista Netware 5.1, 6.x
  • Minimum Web Browsing Requirements: Netscape Communicator 6.x Or Higher And MS Internet Explorer 5.x Or Higher
  • Supported Protocols: FTP, BOOTP, ARP, RARP, DHCP, ICMP, IGMP, IP, TCP, UDP, HTTP, SLP v1/v2, SNMP v1, DNS, DDNS, WINS, SNTP
  • Supported Print Protocols: LPD, RawTCP, 6.x NDPS And iPrint Are Supported By The Use Of Standard TCP/IP Print Protocol LPR
  • Dimensions: 2.400 Inch x 4.600 Inch x 1.100 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items