Select Country and Language Europe, Middle East & Africa / English
Change Country
0216-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0216-041 | DBH04 Wall Mount, For Use With Videotec DBH24K0F022 & DBH24K0F028 (AXIS 0216-001, AXIS 0216-011)

  • Manufacturer # 0216-041
  • Anixter #288250
Control Type: PAN-TILT ZOOM
Environment Type: OUTDOOR
Housing Style: DOME
Mounting Type: WALL
Description

Wall mount For use with: Videotec DBH24K0F022, DBH24K0F028 (Axis 0216-001, Axis 0216-011) Color: Black

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items