Select Country and Language Europe, Middle East & Africa / English
Change Country
0216-111 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0216-111 | VT Dome House Mounting Adapter, 214 ODBH24H151, For Use With Videotec DBH24K (AXIS 0216-001 or AXIS 0216-011)

  • Manufacturer # 0216-111
  • Anixter #334885
Control Type: PAN-TILT ZOOM
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Housing Style: CEILING
Mounting Parameter: CAMERA HOUSING
Mounting Type: CEILING
Description

Adapter for AXIS 214 For use with: Videotec DBH24K0F022, DBH24K0F028 (Axis 0216-001, Axis 0216-011) Other: With 230 V AC heater /w fan

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items