0217-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0217-031 | Videotec Wall Bracket, With Ball joint, Internal Cable Channel

  • Manufacturer # 0217-031
  • Anixter #343476
Duty Rating: MEDIUM
Environment Type: INDOOR
Mounting Type: WALL
Type: BRACKET
Description

Wall bracket with internal cable channel

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items