Select Country and Language Europe, Middle East & Africa / English
Change Country
0217-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0217-041 | VT CEILING BRACKET WCM3A

  • Manufacturer # 0217-041
  • Anixter #316301
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Housing Style: CEILING
Mounting Parameter: CAMERA HOUSING
Mounting Type: CEILING
Description

Ceiling bracket for external cables

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items