Select Country and Language Europe, Middle East & Africa / English
Change Country
0217-191 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0217-191 | VT Vandal-Resistant Housing, For AXIS 210/211/221/223 Series and Q1755 Network Camera

  • Manufacturer # 0217-191
  • Anixter #401486
Duty Rating: MEDIUM
Environment Type: INDOOR
Format: STANDARD
Housing Style: STANDARD
Mounting Type: STANDARD
Special Property: VANDAL-RESISTANT
Type: FIXED
Description

Vandal-resistant indoor housing for AXIS 210/A, 211/A and 221

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items