Select Country and Language Europe, Middle East & Africa / English
Change Country
0219-006 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0219-006 | 213 PTZ Series PTZ Network Box Camera, 704 X 576, 3.5 - 91 mm Auto-Focus Lens, 30/25 fps, PoE, Day/Night, 1/4 Interlaced CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0219-006 | 213
  • Anixter #288906
PoE: YES
Features
  • This versatile network camera has a built-in 26x optical zoom, auto focus lens and a 12x digital zoom
  • It provides wide coverage with its ability to pan 340 degree tilt 100 degree and zoom in on specific details
  • AXIS 213 PTZ delivers simultaneous MPEG-4 and motion JPEG video streams, allowing for optimization in image quality and bandwidth
  • The MPEG-4 compression mode is ideal for applications where available bandwidth is restricted and higher frame rates are required
  • The camera can be manually controlled or scheduled for switching between color image during daytime, and black/white image in low light or nighttime conditions using the built-in IR lighting or an external IR lamp for longer distances
  • The camera provides 20 preset positions and 1 preset sequence to monitor specific areas
  • Operates under all light conditions, indoors as well as outdoors
  • Simultaneous motion JPEG and MPEG-4
  • Superior image quality in simultaneous Motion JPEG and MPEG-4 video streams, de-interlacing in 4CIF resolution
  • Built-in video motion detection (the functionality is disabled during pan, tilt, zoom)
  • Advanced event management: scheduled and triggered event functionality with alarm notification via e-mail, TCP, HTTP, and image uploading via e-mail, FTP and HTTP
  • Network security using multiple user access levels with password protection and IP address filtering
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 6 MB pre and post alarm video buffer
Specifications
  • Network Camera
  • Sensor Type: 1/4 Interlaced CCD
  • Lens: 3.5 - 91 mm, F1.6 - F4.0, Motorized Zoom Lens, Auto-Focus, Manual Day/Night
  • View Angle: 1.7 to 47 Degree Horizontal
  • Picture Resolution: 160 X 90 To 704 X 576
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: 21/17 fps At 4CIF/2CIFExp And 30/25 fps At 2CIF/CIF/QCIF; Motion JPEG: 30/25 fps At 4 CIF
  • Audio Compression Format: G.711 PCM 8 kHz 64 kbps, G.726 ADPCM 8 kHz 32 Or 24 kbps
  • Minimum Illumination/Sensitivity: 1 Lux
  • Day/Night Mode: Yes
  • IR Distance: 3 m
  • Rotation Angle: Pan +/-170 Degree, 1 to 90 Degree/Sec, Tilt -10 to 90 Degree, 1 to 70 Degree/Sec, Zoom 26x Optical, 12x Digital
  • Network Protocol: IP, HTTP, FTP, SMTP, Bonjour, UPnP, DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB
  • Power Source: 11.5 - 14 Volt DC
  • Power Consumption: 13 Watt DC
  • Dimensions: 130 mm x 104 mm x 130 mm
  • Weight: 700 g
  • Operating Temperature: 5 to 40 deg C (41 to 104 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items