Select Country and Language Europe, Middle East & Africa / English
Change Country
0221-101 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0221-101 | 221 Series Fixed Network Box Camera, 640 X 480, 3.0 - 8.0 mm Vari-focal Lens, 45 fps, PoE, Day/Night, 1/3 Progressive Scan RGB CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, UK And EMEA Version

  • Manufacturer # 0221-101
  • Anixter #323874
Compression Type: MPEG4
Environment: INDOOR
Form Factor: BOX
PoE: NO
Signal Process: IP
Description

Bundle with 1 unit of AXIS 221 and Verso outdoor housing (0217-001). Including wall mount (0217-031) and power supply (0217-011).

Features
  • The automatic, removable infrared-cut filter, together with the highly light-sensitive CCD sensor, enables AXIS 221 to provide color video when there is sufficient light, and black/white video in dark conditions
  • Progressive scan enables the camera to reproduce moving objects without distortion
  • Simultaneous MPEG-4 and motion JPEG video streams allow for optimization of image quality and bandwidth efficiency
  • Power over Ethernet (IEEE 802.3af) supplies power to the camera via the network, which eliminates the need for power cables and reduces installations costs
  • The event management capabilities ensure efficient use of the camera in the video surveillance system
  • Includes video motion detection, active tampering alarm and pre/post alarm buffering
  • Multi-window motion detection
  • Superior image quality with progressive scan
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Support for IPv6 in addition to the standard IP protocol version 4
  • Support for Quality of Service (QoS)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 9 MB pre- and post alarm video buffer
Specifications
  • Network Camera
  • Body Construction: Metal Casing (Aluminum)
  • Sensor Type: 1/3 Progressive Scan RGB CCD
  • Sensor Size: 8.467 mm
  • Lens: 3.0 - 8.0 mm, F1.0, Vari-focal, DC-Iris, CS Mount
  • View Angle: 35 to 93 Degree Horizontal
  • Picture Resolution: 160 X 120 To 640 X 480
  • Electronic Shutter: 1/25000 to 2 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: 30 fps; Motion JPEG: 45 fps
  • Input/Output: (2) Alarm Inputs, (1) Output
  • Minimum Illumination/Sensitivity: 0.65 Lux (Color); 0.08 Lux (Black/White)
  • Day/Night Mode: Yes
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB, 8 MB Flash
  • Power Source: 7 - 24 Volt DC; 10 - 24 Volt AC
  • Power Consumption: Maximum 5.5 Watt DC; Maximum 7.5 VA AC
  • Dimensions: 49 mm x 88 mm x 186 mm
  • Weight: 550 g
  • Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items