Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0229-003 | 241SA Video Server, 1-Channel, Wall/Cage Mount, Motion JPEG: Up to 30/25 fps at 4CIF (1 channel) & MPEG-4: Up to 30/25 fps at 2CIF (1 channel) 21/17 fps at 4CIF (1 channel), UK Version

  • Manufacturer # 0229-003
  • Anixter #320223
Capacity: 1 CHANNEL
Environment Type: INDOOR
  • High quality de-interlaced video at 30/25 frames per sec per channel
  • Simultaneous motion JPEG and MPEG-4 streams in resolutions up to 768x576
  • Video motion detection and pre/post-alarm buffer
  • Support for PTZ and dome cameras: All Axis video encoders connect to analog pan/tilt/zoom (PTZ) cameras to allow for easy operation of these PTZ cameras across the IP network; Axis open policy ensures simple and fast integration with most analog PTZ cameras on the market by including software drivers for more than 25 different analog cameras, including products from American Dynamics, Bosch, Canon, Panasonic, Pelco, Philips, Samsung, Sensormatic and Sony
  • HTTPS encryption for network security
  • Integrated two-way audio support: AXIS 241SA provides one audio stream in each direction, enabling users to not only see, but also listen in on an area and communicate requests or orders; A de-interlace filter eliminates interlace artifacts from NTSC/PAL cameras
  • Full-featured, digital benefits for analog surveillance systems: The AXIS 241 video servers are designed to migrate your analog investments into high-performance IP solutions, ideal for surveillance and remote monitoring; The AXIS 241SA video server accommodates one analog video stream
  • De-interlace filter which improves image quality in the highest resolution (4CIF)
  • Built-in motion detection and powerful event management
  • Network security using multi-level password protection, IP address filtering and HTTPS encryption
  • Video Server
  • Model: One Video Channel, Two-Way Audio
  • Video Compression Format: Motion JPEG, MPEG-4 Part 2 (ISO/IEC 14496-2), Profiles: ASP And SP
  • Resolution: 4CIF, 2CIFExp, 2CIF, CIF, QCIF: Maximum PAL: 768 X 576, NTSC: 704 X 480; Minimum PAL: 16 X 144, NTSC: 160 X 120
  • Frame Rate (NTSC/PAL): Motion JPEG: Up To 30/25 fps At 4CIF (1 Channel); MPEG-4: Up To 30/25 fps At 2CIF (1 Channel) 21/17 fps At 4CIF (1 Channel)
  • Video Streaming: Simultaneous Motion JPEG And MPEG-4 Controllable Frame Rate And Bandwidth Constant And Variable Bit Rate (MPEG-4)
  • Image Settings: Compression Levels - 11 (Motion JPEG)/23 (MPEG-4); Rotation - 90 Degree, 180 Degree, 270 Degree Aspect Ratio Correction; Color - Color, Black & White; Overlay Capabilities - Time, Date, Text Or Image De-Interlace Filter
  • Audio: G.711 PCM 64 kbps, G.726 ADPCM 32 Or 24 kbps, Full Duplex, Half Duplex, Simplex Or Audio Off
  • Security: Multiple User Access Levels With Password Protection, IP Address Filtering And HTTPS Encryption Ô Alarm and Event Management: Events Triggered By Built-In Motion Detection, External Inputs Or According To A Schedule Image Upload Over FTP, Email And HTTP Notification Over TCP, Email, HTTP And External Outputs Pre- And Post Alarm Buffer Of 9 MB Per Channel (Approx. 4 Min Of CIF Resolution Video At 4 Frames Per Second)
  • Pan/Tilt/Zoom: A Wide Range Of Analog PTZ Dome Cameras Is Supported, Free Drivers Available At 20 Presets/Camera, Guard Tour, PTZ Control Queue
  • Connectors: Analog Composite Video, NTSC/PAL Auto-Sensing Inputs: AXIS 241S/SA: 1 BNC Input And 1 BNC Output: Loopthrough Or Y/C Video Input Ethernet 10BaseT/100BaseTX, RJ45 Terminal Block: 4 Alarm Inputs, 4 Alarm Outputs, RS-485/422 Half Duplex Port, Alternative Power Co nnection D-Sub For RS-232 Port AXIS 241QA/SA: 3.5 mm Jack For Mic In (Max 54 mVpp) Or Line In (Max 8.0 Vpp, Mono), 3.5 mm Jack For Line Out (Max 2.6 Vpp, Mono) To Active Speaker
  • Casing: Metal Casing. Standalone, Stackable or With Brackets For Wall or Cage Mount
  • Processors And Memory: CPU: ETRAX 100LX 32 Bit Video Processing And Compression: ARTPEC-2 RAM: 64 MB (241Q/QA), 32 MB (241S/SA) Flash: 8 MB Battery Backed Up By Real-Time Clock
  • Power: 7 - 20 Volt DC, Maximum 8 Watt
  • Operating Conditios: 5 to 50 deg C (41 to 122 deg F); Humidity 20-80% RH (Non-Condensing)
  • Installation Management and Maintenance: Installation Tool on CD and Web-Based Configuration Configuration Backup and Restore Firmware Upgrades Over HTTP or FTP
  • Video Access fr
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items