Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0230-002 | 241QA Video Server, 4-Channel, Wall/Cage Mount

  • Manufacturer # 0230-002
  • Anixter #316153
Capacity: 4 CHANNEL
Control Type: PAN-TILT ZOOM
Environment Type: INDOOR

4 channel NTSC/PAL video encoder with duplex audio. Motion JPEG and MPEG-4. Up to 120/100 total fps. I/O for alarm/event handling. RS-232/RS-485 for data and PTZ control.

  • Four-channel video server
  • Simultaneous motion JPEG and MPEG-4 streams
  • Video motion detection and pre/post-alarm buffer
  • Support for PTZ and dome cameras
  • Integrated two-way audio support
  • Full-featured, digital benefits for analog surveillance systems
  • Powerful event management tools
  • Advanced network security
  • Simultaneous motion JPEG and MPEG-4 streams in resolutions up to 704x576
  • De-interlace filter which improves image quality in the highest resolution (4CIF)
  • Built-in motion detection and powerful event management
  • Network security using multi-level password protection, IP address filtering and HTTPS encryption
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Included accessories - power supply, mounting and connector kits, installation guide, CD with installation and management tools, software and user's manual, 1 windows decoder user license
  • Video Server
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Resolution: NTSC:160 X 120 to 704 X 480; PAL:176 X 144 to 768 X 576
  • Frame Rate MPEG-4: Up to 20/17 (NTSC/PAL) fps at CIF
  • Frame Rate Motion JPEG: Up to 30/25 (SC/PAL) fps at CIF
  • Video Streaming: Simultaneous MPEG-4 and Motion JPEG Controllable frame rate and bandwidth VBR/CBR MPEG-4
  • Image settings: Compression, Color, Aspect Ratio Correction, Rotation - 90 Degree, 180 Degree, 270 Degree Mirroring Of Images Text And Image Overlay, Privacy Mask, De-Interlace Filter
  • Audio streaming: Two-Way, Full Duplex, Half Duplex
  • Audio Compression Format: G.711 PCM 8 kHz 64 kbps; G.726 ADPCM 8 kHz 32 Or 24 kbps
  • Audio input/output: External Microphone Or Line Inut, Line Level Output
  • Security: Password Protection, IP Address Filtering, HTTPS Encryption, IEEE 802.1X Network Access Control, Digest Authentication, User Access Log
  • Supported Protocols: IPv4/v6, HTTP, HTTPS, QoS layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Application Programming Interface: Open API For Software Integration, Including VAPIX From Axis Communications Available At
  • Intelligent Video: Video Motion Detection, Active Tampering Alarm
  • Alarm Triggers: Intelligent Video, External Inputs, Video Loss
  • Alarm Events: File upload via FTP, HTTP and email Notification via email, HTTP and TCP External output activation
  • Vide Buffer: 9 MB pre- and post-alarm per channel
  • Pan/Tilt/Zoom: Wide Range Of Analog PTZ Cameras Supported (Drivers Available For Download At 20 Presets/Camera, Gaurd Tour, PTZ Control Queue Supports Windows Compatible Joysticks
  • Casing: Metal Casing, Standalone, Stackable or With Brackets For Wall or Cage Mount
  • Processors And Memory: ETRAX 100LX, ARTPEC-2, 64 MB RAM, 8 MB Flash
  • Power: 7 - 20 Volt DC, Maximum 8 Watt
  • Connectors: Analog Composite Video NTSC/PAL Auto-Sensing: 4 BNCInputs RJ45 10BASE-T/100BASE-TX; Terminal Block: I/O Terminal Block For 4 Inputs, 4 Outputs, Power Out and Alternative Power in RS-485/ RS-422 D-sub For RS-232 Port 3.5 mm Mic/Line in, 3.5 mm Line Out
  • Operating Conditions: 5 to 50 deg C (41 to 122 de g F); Humidity 20-80% RH (Non-Condensing)
  • Dimensions: 5.500 Inch x 6.100 Inch x 1.700 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items