Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0232-002 | 240Q Four Port Video Server, 4-Channel, Up to 6/5 (NTSC/PAL) fps

  • Manufacturer # 0232-002
  • Anixter #318750
Capacity: 4 CHANNEL
Environment Type: INDOOR
Recorder Type: DIGITAL

4 channel NTSC/PAL video encoder. Motion JPEG. Up to 24/20 total fps. I/O for alarm/event handling. RS-232/RS-485 for data and PTZ control.

  • Four-channel video server
  • Multi-window video motion detection
  • Advanced event management
  • Support for PTZ and dome cameras
  • Standalone and blade versions available
  • Digital benefits for analog surveillance systems
  • Flexibility and scalability
  • Advanced event handling
  • Advanced network security
  • High quality motion JPEG video at 6 (NTSC) or 5 (PAL) frames per sec per channel
  • Built-in motion detection and powerful event management
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Four Port Video Server
  • Model: Four Port Video Server
  • Video Compression Format: Motion JPEG
  • Resolution: 160 X 120 to 704 X 576
  • Frame Rate Motion JPEG: Up to 6/5 (NTSC/PAL) fps
  • Video Streaming: Motion JPEG Controllable Frame Rate And Bandwid
  • Image Settings: Compression, Color, Rotation, Aspect Ratio Correction, Text And Image Overlay, Privacy Mask, De-Interlace Filter
  • Network Security: Password Protection, IP Address Filtering, HTTPS Encryption, IEEE 802.1X Network Access Control
  • Suported Protocols: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, TCP, UDP, ICMP, DHCP, ARP, SOCKS
  • Application Programming Interface: Open API For Software Integration, Including VAPIX
  • Intelligent Video: Video Motion Detection
  • Alarm Triggers: Intelligent video, external input
  • Alarm Events: File upload via FTP, HTTP and email Notification via email, HTTP and TCP External output activation
  • Video Buffer: 3 MB Pre- And Post-Alarm Per hannel
  • Pan/Tilt/Zoom: Wide Range Of Analog PTZ Cameras Supported (Drivers Available For Download At 20 Presets/Camera, Gaurd Tour, PTZ Control Queue Supports Windows Compatible Joysticks
  • Casing: Metal
  • Processors And Memory: ETRAX 10LX, ARTPEC-2, 32 MB RAM, 8 MB Flash
  • Power: 7 - 20 Volt DC, Maximum 8 Watt
  • Connectors: Analog Composite Video NTSC/PAL Auto-Sensing: 4 BNC Inputs RJ45 10BASE-T/100BASE-TX Terminal Block: I/O Terminal Block For Four Configurable Inputs/Outputs RS-485/ RS-422 D-sub For RS-232 Port
  • Operating Conditions: 5 to 50 deg C (41 to 122 deg F); Humidity 20-80% RH (Non-Condensing)
  • Dimensions: 5.500 Inch x 6.100 Inch x 1.700 Inch (140 mm x 155 mm x 42 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items