Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0232-021 | 240Q Blade Video Server, 4-Channel

  • Manufacturer # 0232-021
  • Anixter #334767
Environment Type: INDOOR

Blade version of AXIS 240Q.

  • Blade Video Server
  • Video Compression Format: Motion JPEG
  • Resolution: 160 X 120 to 704 X 576
  • Frame Rate Motion JPEG: Up To 6/5 (NTSC/PAL) fps
  • Video Streaming: Motion JPEG Controllable Frame Rate And Bandwidth
  • Image Settings: Compression, Co, Rotation, Aspect Ratio Correction, Text And Image Overlay, Privacy Mask, De-Interlace Filter
  • Security: Password Protection, IP Address Filtering, HTTPS Encryption, IEEE 802.1X Network Access Control
  • Supported Protocols: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, TCP, UDP, ICMP, DHCP, ARP, SOCKS
  • Application Programming Interface: Open API For Software Integration, Including VAPIX
  • Intelligent Video: Video Motion Detection
  • Alam Triggers: Intelligent Video, External Input
  • Alarm Events: File Upload Via FTP, HTTP And Email Notification Via Email, HTTP And TCP; External Output Activation
  • Video Buffer: 3 MB Pre- And Post-Alarm Per Channel
  • Pan/Tilt/Zoom: Wide Range Of Analg PTZ Cameras Supported; 20 Presets/Camera, Gaurd Tour, PTZ Control Queue Supports Windows Compatible Joysticks
  • Casing: Metal
  • Processors And Memory: ETRAX 100LX, ARTPEC-2, 32 MB RAM, 8 MB Flash
  • Power: 7 - 20 Volt DC, Maximum 8 Watt
  • ConnectorsAnalog Composite Video NTSC/PAL Auto-Sensing: 4 BNC Inputs RJ45 10BASE-T/100BASE-TX; Terminal Block: I/O Terminal Block For Four Configurable Inputs/Outputs RS-485/ RS-422 D-sub For RS-232 Port
  • Operating Conditions: 5 to 50 deg C (41 to 122 deg F); H umidity 20-80% RH (Non-Condensing)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items