Select Country and Language Europe, Middle East & Africa / English
Change Country
0233-023 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0233-023 | 210A Series Fixed Network Box Camera, 640 X 480, 4 mm Fixed Iris Lens, 30 fps, PoE, 1/4 Progressive Scan RGB CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, UK Version, PK10

  • Manufacturer # 0233-023
  • Anixter #360248
Compression Type: MPEG4
Environment: INDOOR
PoE: NO
Signal Process: IP
Description

AXIS 210A in 10-pack. Cannot be sold separately. Power supplies included

Features
  • Deliver superior image quality using progressive scan, in up to 30 frames per sec in 640x480 VGA resolution
  • Simultaneous MPEG-4 and motion JPEG video streams can be provided, allowing for optimization in image quality and bandwidth
  • Support two-way audio, enabling remote users to not only view, but also listen in on an area and communicate orders or requests to visitors, customers or intruders
  • Support video motion detection and advanced event management, including pre/post alarm image buffering
  • Both cameras support Power over Ethernet, allowing power to be delivered via the network, which eliminates the need for power cables and reduces installation costs
  • Simultaneous motion JPEG and MPEG-4
  • Built-in video motion detection and advanced event management
  • Superior image quality with progressive scan
  • Network security using multiple user access levels with password protection and IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 9 MB pre- and post alarm video buffer
  • Integrated two-way audio
Specifications
  • Network Camera
  • Sensor Type: 1/4 Progressive Scan RGB CCD
  • Lens: 4 mm, F1.2, Fixed-Iris, CS Mount
  • View Angle: 48 Degree Horizontal
  • Picture Resolution: 160 X 120 To 640 X 480
  • Electronic Shutter: 1/25000 to 2 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: 30 fps For MPEG-4 And Motion JPEG
  • Minimum Illumination/Sensitivity: 1 Lux
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB, 8 MB Flash
  • Power Source: 7 - 20 Volt DC
  • Power Consumption: Maximum 7 Watt DC
  • Dimensions: 38 mm x 88 mm x 157 mm
  • Weight: 345 g
  • Operating Temperature: 5 to 45 deg C (41 to 113 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items