Select Country and Language Europe, Middle East & Africa / English
Change Country
0240-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0240-002 | 216FD Series Tamper-Resistant Casing PTZ Network Dome Camera, 640 X 480, 2.8 - 10 mm Vari-focal Lens, 30 fps, PoE, 1/4 Progressive Scan RGB CMOS Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, EMEA Version

  • Manufacturer # 0240-002
  • Anixter #326616
Compression Type: MPEG4
Environment: INDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Vari-focal DC-iris lens. 1/4" high-quality progressive scan CMOS sensor. Fixed dome with discreet and tamper-resistant casing. Up to VGA 640x480 resolution at 30 frames per second. Simultaneous Motion JPEG and MPEG-4. Video Motion Detection and I/O for alarm/event handling. Two-way audio AAC/G.711 with built-in microphone. Power over Ethernet. Includes power supply.

Features
  • Has a lighter, tamper-resistant casing and is also suitable for indoor video surveillance
  • Easy to install, allowing flexible mounting on wall or ceiling
  • Simultaneous MPEG-4 and motion JPEG video streams allow for optimization of image quality and bandwidth efficiency
  • With two-way audio support, AXIS 216FD and AXIS 216FD-V allow remote users to not only view but also listen to and communicate with visitors and intruders
  • The event management capabilities ensure efficient use of the camera in the network video system
  • This includes video motion detection, audio detection, active tampering alarm and alarm buffering
  • Discreet and compact design
  • Two-way audio support
  • Superior image quality with progressive scan
  • Multi-window motion detection with alarm image buffering
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 9 MB pre- and post alarm video buffer
Specifications
  • Tamper-Resistant Casing Network Camera
  • Sensor Type: 1/4 Progressive Scan RGB CMOS
  • Lens: 2.8 - 10 mm, Vari-focal, F1.3, DC-Iris
  • View Angle: 20 to 73 Degree Horizontal
  • Picture Resolution: 160 X 120 To 640 X 480
  • Electronic Shutter: 1/15000 to 1/4 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: 30 fps For MPEG-4 And Motion JPEG
  • Input/Output: Built-In Microphone, External Microphone Input Or Line Input, Line Level Output
  • Audio Compression Format: AAC LC 8 kHz, G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 1 Lux, F1.3
  • Rotation Angle: Pan 360 Degree, Tilt 170 Degree, Rotation 340 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB, 8 MB Flash
  • Power Source: 4.9 - 5.1 Volt DC
  • Power Consumption: Maximum 3.6 Watt DC
  • Weight: 580 g
  • Operation Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items