Select Country and Language Europe, Middle East & Africa / English
Change Country
0241-032 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0241-032 | 207W Series Fixed Network Box Camera, 640 X 480, 4 mm Fixed Iris Lens, 30 fps, 1/4 Progressive Scan RGB VGA CMOS Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, UK Version, PK10

  • Manufacturer # 0241-032
  • Anixter #325316
Compression Type: MPEG4
Environment: INDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Features
  • Provide high bandwidth efficiency, thanks to their MPEG-4 implementation that includes motion estimation
  • Simultaneous MPEG-4 and motion JPEG allow systems to be optimized for both image quality and bandwidth
  • The built-in microphone enables remote users to not only view, but also listen in on an area and increase the monitoring options
  • VGA resolution, wired and wireless interface
  • Superior image quality with progressive scan
  • Network security using multiple user access levels with password protection, WEP 64/128 bit, WPA-PSK, WPA2-PSK
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 4 MB pre- and post alarm video buffer
  • Excellent low light performance
  • Come with both wireless IEEE 802.11g and ethernet network interface for flexible installation
Specifications
  • Network Camera
  • Sensor Type: 1/4 Progressive Scan RGB VGA CMOS
  • Lens: 4 mm, F2.0, Fixed-Iris
  • View Angle: 55 Degree Horizontal
  • Picture Resolution: 640 x 480
  • Electronic Shutter: 1/10000 to 1/2 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: 30 fps For MPEG-4 And Motion JPEG
  • Input/Output: Built-In Microphone
  • Audio Compression Format: G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 1 to 10000 Lux, F2.0
  • Wireless / WiFi: Wireless, IEEE 802.11g/b
  • Network Protocol: IPv6, HTTPS, SNMPv1/v2c/v3 (MIB-II)
  • Local Memory: 32 MB, 8 MB Flash
  • Power Source: 4.9 - 5.1 Volt DC
  • Power Consumption: Maximum 3.5 Watt DC
  • Weight: 190 g
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items