Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0242-002 | 242S IV Video Server, 1-Channel, Wall/Cage Mount, Motion JPEG: Up to 30/25 fps at 4CIF & MPEG-4: Up to 30/25 fps at 2CIF 21/17 fps at 4CIF, EMEA Version

  • Manufacturer # 0242-002
  • Anixter #323242
Capacity: 1 CHANNEL
Environment Type: INDOOR
Recorder Type: DIGITAL
Voltage/Current Type: 12 VDC
  • Intelligent one channel video server
  • Dedicated digital signal processor for advanced video and audio analysis
  • Simultaneous motion JPEG and MPEG-4 streams in resolutions up to 704x576
  • Pre/post alarm buffering for securing critical images
  • Support for PTZ and dome cameras
  • HTTPS encryption for network security
  • Built-in processing power
  • Embedded intelligent video applications
  • AXIS IVM120 people counter
  • Interlace filter which improves image quality in the highest resolution (4CIF)
  • Built-in motion detection and powerful event management
  • Network security using multi-level password protection, IP address filtering and HTTPS encryption
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Video Server
  • Video Compression Format: Motion JPEG, MPEG-4 Part 2 (ISO/IEC 14496-2), Profiles: ASP And SP
  • Resolution: 4CIF, 2CIFExp, 2CIF, CIF, QCIF: Maximum PAL: 704 X 576, NTSC: 704 X 480; Minimum PAL: 176 X 144, NTSC: 160 X 120
  • Frame Rate (NTC/PAL): Motion JPEG: Up To 30/25 fps At 4CIF MPEG-4: Up To 30/25 fps At 2CIF, 21/17 fps At 4CIF
  • Video Streaming: Simultaneous Motion JPEG And MPEG-4 Controllable Frame Rate And Bandwidth Constant And Variable Bit Rate (MPEG-4)
  • Processor And Memory For Intelligent Video Analysis: Digital Signal Processor (DSP) TMS320DM642 8 MB Flash, 32 MB RAM
  • Processors And Memory For Video Streaming: CPU: ETRAX 100LX 32 Bit Video Processing And Compression: ARTPEC-2 32 MB RAM, 8 MB Flash
  • Image Settings: Compression Levels - 11 (Motion JPEG)/23 (MPEG-4); Rotation - 90 Degree, 180 Degree, 270 Degree Aspect Ratio Correction; Color - Color, Black & White; Overlay Capabilities - Time, Date, Text Or Image De-Interlace Filter
  • Audio: Microphone And Line In For Audio Analysis
  • Security: Multiple User Access Levels With Password Protection Including Configurable Access To PTZ Interface IP Address Filtering HTTPS Encryption
  • Alarm and Event Management: Events Triggered By Iv Application, Built-In Multi-Window Motion Detection, External Inputs Or According To A Schedule Image Upload Over FTP, Email And HTTP Notification Over TCP, Email, HTTP And External Outputs Pre- And Post Alarm Buffer Of 9 MB (Approx 4 Min Of CIF Resolution Video At 4 Frames Per Sec)
  • Pan/Tilt/Zoom: A Wide Range Of Analog PTZ Dome Cameras Is Supported, Free Drivers Available At 20 Presets/Camera, Guard Tour, PTZ Control Queue
  • Connectors: Analog Composite Video, PAL/NTSC Auto-Sensing Inputs: 1 BNC Input, 1 BNC Output, 1 Y/C Input Ethernet 10BaseT/100BaseTX, RJ45 Terminal Block: 4 Alarm Inputs, 4 Outputs, RS-485/422 Half Duplex Port And Alternative Power Connection D-Sub For RS-232 Port Audio: 3.5 mm Jack For Mic In (Max 54 mVpp) Or Line in (max 2.6 Vpp, Mono)
  • Cas ing: Metal Casing, Standalone, Stackable or With Brackets For Wall or Cage Mount
  • Power: 12 Volt DC, Maximum 8 Watt
  • Operating Conditions: 5 to 40 deg C (41 to 104 deg F); Humidity 20-80% RH (Non-Condensing)
  • Installation Management and Maintenance AXIS Camera Management Tool on CD and Web-Based Configuration, Configuration Backup and Restore Firmware Upgrades Over HTTP or FTP, Firmware
  • Video Access from Web Browser: Camera Live View, Sequence Tour Capability For Up To 20 PTZ Presets Or Other
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items