Select Country and Language Europe, Middle East & Africa / English
Change Country
0243-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0243-021 | 225FD Series Fixed Network Dome Camera, 640 X 480, 2.8 - 5.8 mm Vari-focal Lens, 30 fps, PoE, 1/4 Progressive Scan RGB CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0243-021
  • Anixter #322238
Control Format: RS485
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Format: DOME
Housing Style: DOME
Mounting Type: WALL/CEILING
Recorder Type: DIGITAL
Special Property: VANDAL-RESISTANT
Type: VARI-FOCAL
Features
  • Vandal-resistant and outdoor-proof, with built-in heater and fan, AXIS 225FD gives maximum protection in tough environmental conditions
  • Delivers crisp and clear images, day and night, thanks to its progressive scan sensor and automatically removable IR filter
  • Simultaneous MPEG-4 and motion JPEG allow systems to be optimized for both image quality and bandwidth
  • The camera provides powerful event management with video motion detection, active tampering alarm and pre and post-image buffering
  • Allows for versatile adjustment at installation by panning, tilting and rotating the vari-focal lens to any camera angle desired
  • It supports Power over Ethernet, allowing power to be delivered via the network, which eliminates the need for power cables and reduces installation costs
  • 9 MB pre- and post alarm video buffer
  • Superior image quality with progressive scan
  • Multi-window motion detection with alarm image buffering
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Support for IPv6 in addition to the standard IP protocol version 4
  • Support for Quality of Service (QoS)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
Specifications
  • Network Dome Camera
  • Body Construction: Metal Base And Polycarbonate Transparent Cover
  • Sensor Type: 1/4 Progressive Scan RGB CCD
  • Lens: 2.8 - 5.8 mm, Vari-focal, F1.4, DC-Iris
  • View Angle: 36 to 75 Degree Horizontal
  • Picture Resolution: 640 X 480 To 160 X 120
  • Electronic Shutter: 1/12500 to 2 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: 30 fps For Both MPEG-4 And Motion JPEG
  • Minimum Illumination/Sensitivity: 1 Lux (Color); 0.2 Lux (Black/White)
  • Rotation Angle: Pan 360 Degree, Tilt 170 Degree, Rotation 340 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB, 8 MB Flash
  • Power Source: 9 - 24 Volt DC, 10 - 24 Volt AC Camera and built-in fan; 12 Volt DC, 24 Volt AC Camera built-in heater; Power Over Ethernet IEEE 802.3af, Class 2
  • Power Consumption: Maximum 5.5 Watt, 8 VA Camera and built-in fan; 20 Watt, 25 VA Camera built-in heater
  • Dimensions: 175 mm Dia x 115 mm Height
  • Weight: 1.3 kg
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items