Select Country and Language Europe, Middle East & Africa / English
Change Country
0245-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0245-002 | 214 Series PTZ Network Box Camera, 704 X 576, 4.1 - 73.8 mm Auto-Focus Lens, 30/25 fps, Day/Night, 1/4 ExView HAD CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, EMEA Version

  • Manufacturer # 0245-002
  • Anixter #322239
Environment: INDOOR
PoE: NO
Signal Process: IP
Description

Pan/tilt/zoom (x18) camera. Auto-iris, automatic Day/Night, and auto-focus zoom lens. Up to 4CIF resolution at 30 fps frame rate. Simultaneous MPEG-4 and Motion JPEG. I/O for alarm/event handling. Two-way Audio full duplex. Includes ceiling mount kit a nd power supply.

Features
  • Incorporating an 18x optical motorized lens with auto focus, the AXIS 214 PTZ makes it possible to zoom in on small or distant objects with exceptional clarity
  • The operator can easily track objects with high precision using a mouse or joystick
  • Simultaneous MPEG-4 and motion JPEG provides the AXIS 214 PTZ with superior image quality
  • With automatic day and night functionality, this camera provides perfect color images in lowlight conditions as well as sharp black and white images in extremely poor lighting conditions
  • The camera has built-in motion detection and powerful event management
  • The built-in audio support increases the monitoring options by enabling remote users to not only view, but also listen in on an area and communicate orders or requests to visitors or intruders
  • High-resolution camera with 704x576 pixels PAL, 704x480 NTSC
  • Built-in motion detection and powerful event management
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Guard tour, sequence mode, control queue, supports windows compatible joysticks, designed for operator control
  • 9 MB pre- and post alarm video buffer
Specifications
  • Network Camera
  • Sensor Type: 1/4 ExView HAD CCD
  • Lens: 4.1 - 73.8 mm, F1.3 3.0, Auto-Focus, Near Focus Limit 10 mm (Wide) or 800 mm (Tele) to Infinity
  • View Angle: 2.7 to 48 Degree Horizontal
  • Picture Resolution: 160 X 120 To 704 X 576
  • Electronic Shutter: 1/10000 to 1 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: 25/21 fps At 4CIF/2CIFExp, 30/25 fps At 2CIF/CIF/QCIF; Motion JPEG: 30/25 fps
  • Input/Output: External Microphone Input Or Line Input, Line Level Output
  • Audio Compression Format: G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 0.3 Lux (Color); 0.005 Lux (Black/White)
  • Day/Night Mode: Yes
  • Rotation Angle: Pan +/-170 Degree, Tilt -30 Degree to 90 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB, 4 MB Flash
  • Power Source: 11 - 13 Volt DC
  • Power Consumption: Maximum 14 Watt DC
  • Dimensions: 179 mm x 152 mm x 157 mm
  • Weight: 1110 g
  • Operating Temperature: 0 to 45 deg C (32 to 113 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items