Select Country and Language Europe, Middle East & Africa / English
Change Country
0248-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0248-001 | 295 Series Video Surveillance Joystick, USB A Connector, For Responsive and Accurate Control of all Axis PTZ and PTZ Dome Network Cameras

  • Manufacturer # 0248-001
  • Anixter #327929
Environment Type: INDOOR
Features
  • Easy to install and configure using USB interface
  • Durable high quality joystick
  • X/Y-axis for positioning and turning handle for zoom
  • 12 programmable push buttons - 2 on handle and 10 on base housing
  • Cost-efficient solution for control of Axis PTZ and dome cameras
  • Seamless integration
  • Accessories - blank text sheets for push-buttons, plastic covers for text sheet
Specifications
  • Video Surveillance Joystick
  • Performance: Hall-Effect Joystick With Three Axes X/Y: For Camera View Positioning, Z: For Zoom In And Out Push-Buttons: Two On Top Of The Handle And Ten On The Base Joystick Travel: X/Y-Axis +/-18 Degree, Z-Axis +/-40 Degree; Centering: Single Spring, Omni Directional
  • Housing: High Impact ABS; Handle: High Impact Glass Reinforced Nylon; Boot: Thermoplastic Rubber; Shaft: Stainless Steel Suitable For Right- And Left-Handed Use
  • Power: Via USB Interface (5 Volt DC) Supply Current: 32 mA
  • Operating Conditions: -25 to 85 deg C (-13 to 185 deg F)
  • Connections: USB Port, Connected Directly to the Workstation/PC Uses the Standard DirectX Drivers
  • Connectors: USB A
  • System Integration Support: Windows XP, 2003 And 2000
  • Application Support: AXIS Camera Station 2.10 And Above Selected AXIS Partner Software Applications AXIS Media Control When Controlling PTZ Cameras Via Internet Explorer
  • Supported Protocols: USB 2.0, DirectX (Gaming Control)
  • Dimensions: 6.200 Inch x 6.700 Inch x 5.000 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items