Select Country and Language Europe, Middle East & Africa / English
Change Country
024CSF-T4131D20 | CORNING

CORNING | 024CSF-T4131D20 | 24-F 50/125 LT IN/OUT RISER 3.0/1.0 DB/KM 700/500 MHZ*KM FREEDM LST

  • Manufacturer # 024CSF-T4131D20
  • Anixter #373-COR50-LTD-24
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.44
Cable O.D. (mm): 11.2
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 810
Min. Bend Radius Installation (cm): 16.8
Min. Bend Radius Installation (in.): 6.6
Min. Bend Radius Long Term (cm): 11.2
Min. Bend Radius Long Term (in.): 4.4
No. of Fibers: 24
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items