Select Country and Language Europe, Middle East & Africa / English
Change Country
024EEG-13122A20 | CORNING

CORNING | 024EEG-13122A20 | INFINI COR SX + CENTRAL TUBE (PE) 24 X OS2 FWCT01-S0024-U002

  • Manufacturer # 024EEG-13122A20 | FWCT01-S0024-U002
  • Anixter #400024
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM2 50 MICRON MULTIMODE
Rodent Protected: YES
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items