Select Country and Language Europe, Middle East & Africa / English
Change Country
024RW4-14101A20 | CORNING

CORNING | 024RW4-14101A20 | 24-F 8.3/125 LT DUCT/AERIAL .4/.3 DB/KM ALTOS

  • Manufacturer # 024RW4-14101A20
  • Anixter #370-342-ASMODE-24
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.45
Cable O.D. (mm): 11.5
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 200
Max. Tensile Load Long Term. N: 890
Min. Bend Radius Installation (cm): 17.7
Min. Bend Radius Installation (in.): 7.0
Min. Bend Radius Long Term (cm): 11.8
Min. Bend Radius Long Term (in.): 4.6
No. of Fibers: 24
Rodent Protected: NO
Self-Support: NO
Vendor No.: 024RW4-14101A20
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items