Select Country and Language Europe, Middle East & Africa / English
Change Country
024TRU-T3198A2G | CORNING

CORNING | 024TRU-T3198A2G | 24F (2X12)MM 50/125 OM4 IN/OUTLT LSZH/FRNC BLACK NON-MET LCXLM1-K4024-K700

  • Manufacturer # 024TRU-T3198A2G | LCXLM1-K4024-K700
  • Anixter #373-COR550-LTD-24E
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.44
Cable O.D. (mm): 11.2
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 810
Min. Bend Radius Installation (cm): 16.8
Min. Bend Radius Installation (in.): 6.6
Min. Bend Radius Long Term (cm): 11.2
Min. Bend Radius Long Term (in.): 4.4
No. of Fibers: 24
Rodent Protected: NO
Description

A-DQ(BN)H 2x12 G50/125 Pretium 550 ULTRA-BEND 7.5, 50 µm MM (OM4)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items