Select Country and Language Europe, Middle East & Africa / English
Change Country
0250-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0250-001 | 231D+ Series PTZ Network Dome Camera, 704 X 576, 4.1 - 73.8 mm Auto-Focus Lens, 30/25 fps, 1/4 Exview HAD CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0250-001
  • Anixter #328507
Compression Type: MJPEG
Form Factor: BOX
PoE: NO
Position Type: FIXED
Signal Process: IP
Features
  • Built-in 18x optical + 12x digital zoom lens with auto focus, high precision PTZ control
  • Preset positions and guard tour
  • Wide Dynamic Range (WDR)
  • Simultaneous motion JPEG and MPEG-4
  • High precision controllability using mouse or joystick
  • Demanding security surveillance
  • Continuous guard tour operation
  • Full frame rate: up to 30/25 frames per sec for all resolutions
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 360 degree/sec pan speed, 360 degree/sec tilt speed, 50 preset positions, guard tour, support windows compatible joysticks
  • Video streaming - simultaneous MPEG-4 and motion JPEG controllable frame rate and bandwidth VBR/CBR MPEG-4
  • Image settings - WDR (Wide Dynamic Range), compression, brightness, sharpness, white balance, exposure control text and image overlay de-interlacing
  • Intelligent video - video motion detection; Alarm triggers - intelligent video and external input; Video buffer - 9 MB pre- and post alarm
  • Alarm events - file upload via FTP, HTTP and email notification via email, HTTP and TCP external output activation
  • Included accessories - power supply, mounting brackets for hard and drop ceiling mount, smoked and transparent covers, installation guide, CD with installation tools, recording software and user's manual, windows decoder 1-user license
Specifications
  • Network Dome Camera
  • Sensor Type: 1/4 Exview HAD CCD
  • Lens: 4.1 mm Wide to 73.8 mm Tele, F1. 4 - 3.0, Auto-Focus
  • View Angle: 2.8 to 48 Degree Horizontal
  • Picture Resolution: 160 X 120 To 704 X 576
  • Electronic Shutter: 1/10000 to 1 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: Up To 30/25 fps At 2CIF/CIF/QCIF; Motion JPEG: Up To 30/25 fps In All Resolutions
  • Minimum Illumination/Sensitivity: 0.3 Lux at 30 IRE (Color)
  • Rotation Angle: Pan/Tilt 360 Degree Endless/0 to 90 Degree (+/- 3 Degree)
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB RAM, 8 MB Flash
  • Power Source: 24 - 36 Volt DC; 19 - 28 Volt AC; 50 Hz (PAL); 60 Hz (NTSC)
  • Power Consumption: Maximum 28 Watt; 25 VA
  • Dimensions: 8.9 Inch x 5.7 Inch x 5.7 Inch
  • Weight: 1.8 kg (4.0 lb)
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items