Select Country and Language Europe, Middle East & Africa / English
Change Country
0252-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0252-001 | 231D+ Series PTZ Network Dome Camera, 704 X 576, 4.1 - 73.8 mm Lens, 30/25 fps, Day/Night, 1/4 Exview HAD CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0252-001
  • Anixter #328508
Compression Type: MJPEG
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Auto iris auto focus zoom lens. 1/4" CCD. WDR. Down to 0.3 Lux in color. Auto Day/Night mode. Continuous 360 rotation. >0 to -90 tilt range. Up to 4CIF resolution at 30 fps frame rate. Motion JPEG and MPEG-4. I/O for alarm/event handling. Includes h ard and drop ceiling mount kit and power supply.

Features
  • The camera's 18x optical and 12x digital zoom with autofocus provides powerful zoom capabilities to enable monitoring of distant objects in sharp detail
  • Simultaneous MPEG-4 and motion JPEG video streams allow for optimization of image quality and ban dwidth efficiency
  • With 128x Wide Dynamic Range (WDR), AXIS 232D+ ensures high-quality video even in complex lighting conditions
  • Provides continuous 360 degree pan and supports 20 preset positions and guard tour
  • 20 preset positions, guard tour, cntrol queue PTZ control
  • Fast, high precision PTZ control using mouse or joystick makes it easy to track objects of interest
  • With its automatic or manually removable IR-cut filter, can capture color video in light conditions down to 0.3 Lux, and black and white video in conditions as low as 0.005 Lux
  • Superior image quality
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secue the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 9 MB pre- and post alarm video buffer
Specifications
  • Network Dome Camera
  • Sensor Type: 1/4 Exview HAD CCD
  • Lens: 4.1 - 73.8 mm
  • View Angle: 48 to 2.8 Degree Horizontal
  • Picture Resolution: 704 X 480 To 176 X 120 (60 Hz); 704 X 576 To 176 X 144 (50 Hz)
  • Electronic Shutter: 1/10000 to 1 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: 30/25 fps For Both MPEG-4 And Motion JPEG
  • Minimum Illumination/Sensitivity: 0.3 Lux (Color); 0.005 Lux (Black/White)
  • Day/Night Mode: Yes
  • Rotation Angle: Pan 360 Degree, Tilt 0 to 90 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB, 8 MB Flash
  • Power Source: 24 - 36 Volt DC, 19 - 28 Volt AC
  • Power Consumption: Maximum 28 Watt DC, 25 VA AC
  • Dimensions: 225 mm x 144 mm x 144 mm
  • Weight: 1.8 kg
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items