Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0256-002 | 243SA Video Server, 1-Channel, Wall/Cage Mount, 30/25 (NTSC/PAL) fps in all Resolutions, EMEA Version

  • Manufacturer # 0256-002
  • Anixter #343254
Capacity: 1 CHANNEL
Environment Type: INDOOR
Recorder Type: DIGITAL

One channel, high quality full frame rate video up to 25/30 fps in all resolutions, in MPEG-4 as well as Motion JPEG. Support for simultaneous MPEG-4 and Motion JPEG streams. Two-way audio, motion detection, remote pan/tilt/zoom control and security package including HTTPS encryption.

  • One-channel video server
  • Full frame rate in MPEG-4/motion JPEG in all resolutions
  • Video motion detection and pre/post-alarm buffer
  • Support for PTZ and dome cameras
  • Integrated two-way audio support
  • Converting from analog CCTV to digital video
  • Advanced network security
  • All installations that require full-motion video
  • Video Server
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Resolution: 704 X 576 to 160 X 120
  • Frame Rate MPEG-4: 30/25 (NTSC/PAL) fps in All Resolutions
  • Frame Rate Motion JPEG: 30/25 (NTSC/PAL) fps in All Resolutions Video Streaming: Simultaneous MPEG-4 and Motion JPEG Controllable frame rate and bandwidth VBR/CBR MPEG-4
  • Image Settings: Compression, Color Rotation - 90 Degree, 180 Degree, 270 Degree Aspect Ratio Correction Text And Image Overlay, Privacy Mask, De interlace Filter
  • Audio Streaming: Two-Way, Full or Half-Duplex
  • Audio Compression Format: G.711 PCM 8 kHz 64 kbps; G.726 ADPCM 8 kHz 32 Or 24 kbps
  • Audio Input/Output: External Microphone Input Or Line Input Line Level Output
  • Security: Passwordrotection, IP Address Filtering, HTTPS Encryption, IEEE 802.1X Network Access Control
  • Supported Protocols: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP , DHCP, ARP, SOCKS
  • Application Programming Interface: Open API For Software Integration, Including VAPIX
  • Intelligent Video: Video Motion Detection, Active Tampering Alarm, Audio Detection
  • Alarm Triggers: Intelligent Video, External Inputs, Prodct Restart, Video Loss
  • Alarm Events: File Upload Via FTP, HTTP And Email Notification Via Email, HTTP And TCP External Output Activation PTZ Presets Local Storage
  • Video Buffer: 9 MB Pre- And Post-Alarm
  • Pan/Tilt/Zoom: Wide Range Of Analog PTZ Camras Supported 20 Presets, Guard Tour, PTZ Control Queue, Supports Windows Compatible Joysticks
  • Casing: Metal Casing. Standalone, Stackable or With Brackets For Wall or Cage Mount
  • Processors And Memory: ETRAX 100LX, ARTPEC-2, 32 MB RAM, 8 MB Flash Ô Power: 7 - 20 Volt DC, Maximum 8 Watt
  • Connectors: Analog Composite Video NTSC/PAL Auto-Sensing: 1 BNC Input, 1 BNC Output (Loopthrough) Or Y/C Video Input RJ45 10BASE-T/100BASE-TX I/O Terminal Block For Four Alarm Inputs And Four Alarm Outputs, RS-4 85, Alternative Power Connection D-Sub For RS-232 3.5 mm Mic/Line In, 3.5 mm Line Out
  • Operating Conditions: 5 to 50 deg C (41 to 122 deg F); Humidity 20-80% RH (Non-Condensing)
  • Dimensions: 5.500 Inch x 6.100 Inch x 1.700 Inch (140 mm x 155 mm x 42 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items