Select Country and Language Europe, Middle East & Africa / English
Change Country
0265-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0265-001 | 233D Series PTZ Network Dome Camera, 704 X 576, 3.4 - 119 mm Auto-Focus Lens, 30/25 fps, Day/Night, 1/4 ExView HAD Progressive Scan CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0265-001
  • Anixter #345903
Compression Type: JPEG
Environment: OUTDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

35x optical zoom dome camera with WDR and area zoom. Auto Day/Night mode down to 0.5 Lux in color and 0,008 in night mode. Continuous 360º rotation and 180º tilt with E-flip. Progressive Scan 4CIF resolution at 30/25 fps in MPEG-4 or Motion JPEG. Two-w ay audio, I/O for alarm/event handling. Includes hard and drop ceiling mount kit, smoked and clear transparent covers and power supply.

Features
  • Fast and precise pan/tilt mechanics
  • Wide Dynamic Range (WDR); Progressive scan
  • Electronic Image Stabilizer (EIS); Area zoom autotracking
  • Demanding security installations
  • Pan/tilt performance
  • Simultaneous motion JPEG and MPEG-4
  • Full framte: up to 30/25 frames per sec for all resolutions
  • Integrated two-way audio
  • Network security using multi-level password protection, IP address filtering, HTTPS encryption and IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which hels secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK, flash memory for upload of embedded applications
  • E-flip, 100 preset positions, 35x optical zoom and 12x digital zoom, total 420x zoom, guard tour, control queue, Pan speed 0.05 - 450 Degree/sec; Tilt speed 0.05 - 450 Degree/sec
  • Video streaming - simultaneous MPEG-4 and motion JPEG controllable frame rate and bandwidth VBR/CBR MPEG-4
  • Image settings - Wide Dynamic Range (WDR), Electronic Image Stabilization (EIS), manual shutter time, compression, color, brightness, sharpness, rotation, aspect ratio correction Text and image overlay privacy mask
  • Audio streaming - two-way, full or half duplex; Intelligent video - video motion detection, audio detection, auto-tracking
  • Alarm triggers - intelligent video, external input, PTZ position; Video buffer - 36 MB pre and post alarm
  • Alarm events - file upload via FTP, HTTP and email notification via email, HTTP and TCP external output activation PTZ position
  • Connectors - RJ45 for 10BASE-T/100BASE-TX, three terminal blocks for 4 alarm inputs and 4 outputs, power in, power out audio mic/line in, audio line out
  • Included accessories - installation guide, CD with user's manual, recording software, installation and management tools, mounting and conne ctor kits, indoor power supply, clear and smoked dome covers, windows decoder 1-user license
Specifications
  • Network Dome Camera
  • Body Construction: Metal Casing With Polycarbonate Dome Cover
  • Sensor Type: 1/4 ExView HAD Progressive Scan CCD
  • Lens: 3.4 - 119 mm, F1.4 - 4.2, Auto-Focus
  • View Angle: 1.73 to 55.8 Degree Horizontal
  • Picture Resolution: 70 480 To 176 X 120 NTSC; 704 X 576 To 176 X 144 PAL
  • Electronic Shutter: 1/30000 to 0.5 Sec NTSC; 1/30000 to 1.5 Sec PAL
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: 30/25 fps For MPEG-4 And Motion JPEG
  • Inp/Output: External Microphone Input Or Line Input, Line Level Output
  • Audio Compression Format: G.711 PCM 64 kbps, G.726 ADPCM 32 Or 24 kbps
  • Minimum Illumination/Sensitivity: Color - 0.5 Lux At 30 IRE; B/W - 0.008 Lux At 30 IRE
  • Day/Night Mode: Yes
  • Rotation Angle: Pan/Tilt - 360 Degree Endless/180 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Loal Memory: 64 MB, 8 MB Flash
  • Power Source: 22 - 40 Volt DC, 18 - 30 Volt AC, 60 Hz (NTSC); 50 Hz (PAL)
  • Power Consumption: Maximum 20 Watt, 25 VA
  • Dimensions: 170 mm Height x 170 mm Width x 209 mm Depth
  • Weight: 2.5 kg (5.5 lb)
  • Operating Tempture: -5 to 50 deg C (23 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items