Select Country and Language Europe, Middle East & Africa / English
Change Country
0267-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0267-002 | 291 Series 1U Video Server Rack, Metal Casing, Standalone/Rack Mount, EMEA Version

  • Manufacturer # 0267-002
  • Anixter #344992
Environment Type: INDOOR
Description

1U 19" rack unit with three expansions slots, compatible with all Axis Blade video servers. Universal built-in power supply. One 10/100/1000Base-T output.

Features
  • Quick and professional installation of various video encoders in the same rack
  • Expandable system, simply by adding blades and wiring up
  • Integrated power supply, for easy installation/expansion
  • Higher density of video channels compared to standalone solution
  • Video server rack solution for blade video encoders
  • Serviceability and easy unit replacement
  • Flexibility
  • Included accessories - installation guide, mounting kit, AC power cable
  • Full frame rate, high-density video encoder rack solution
  • High Density, 1U 19 Inch industry standard rack
  • Compatible video encoder blades - AXIS Q7406, AXIS Q7414, AXIS P7224, AXIS 243Q, AXIS 241Q, AXIS 240Q, AXIS 241S
Specifications
  • 1U Video Server Rack
  • Expansion Slots: 3 Slots For Axis Video Encoder Blades
  • Casing: Metal Casing For Standalone or Rack Mounting
  • Power: 100 - 240 Volt AC, 1.9 Amp Maximum 80 Watt (With 3x243Q)
  • Connectors: Ethernet 10BASE-T/100BASE-TX/1000BASE, RJ45 (Gigabit Ethernet); 3 Terminal Blocks: 4 Alarm Inputs, 4 Outputs, RS-485/422 Half-duplex
  • Operating Conditions: 0 to 45 deg C (32 to 113 deg F); Humidity 20-80% RH (Non-Condensing)
  • Dimensions: 19.000 Inch x 13.600 Inch x 1.900 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items